Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, 18x18x12, Crbn Stl, Gry
Mfr # SC181812
Zoro # G2231574
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Width 18 in
- Length 12 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC181812
- Zoro # G2231574
- UPC # 786725846764
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 18 in |
Width | 18 in |
Length | 12 in |
Depth | 12 in |
Actual Height | 18.125 in |
Each - Width | 18.000 in |
Actual Width | 18.125 in |
Description
N1 SCREW COVER 18X18X12 CRBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X24, Steel/Gray (CGT2466)
- KLEIN TOOLS Nylon Tie Tensioning Tool with Auto Cutoff (86571)
- NVENT HOFFMAN Aluminum Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A606CHAL)
- ALLEN TEL DB9 to DB25 Male Gender Adapter (ATGC9F25M)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- Wiegmann Enclosure Covers & Accessories