Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, 18x18x10, Crbn Stl, Glv
Mfr # SC181810G
Zoro # G2231504
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Width 18 in
- Length 10.125 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC181810G
- Zoro # G2231504
- UPC # 786725846733
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 18 in |
Width | 18 in |
Length | 10.125 in |
Depth | 10 in |
Actual Width | 18.125 in |
Actual Depth | 10.125 in |
Actual Height | 18.125 in |
Each - Width | 18.000 in |
Description
N1 SCREW COVER 18X18X10 CRBN STL,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2451)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- EUCHNER Locking Safety Switch, For CET 1-AR Serie (CET1-AR-CRA-CH-50X-SG-105763)
- HUBBELL Angle Back Box, 60A, 1" Hub, Feed-Thru, 15 (MB601W)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- Wiegmann Enclosure Covers & Accessories