Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, 12x24x6, Crbn Stl, Gry
Mfr # SC122406
Zoro # G2230962
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 12 in
- Length 6 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC122406
- Zoro # G2230962
- UPC # 786725846542
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 24 in |
Width | 12 in |
Length | 6 in |
Depth | 6 in |
Actual Width | 12.125 in |
Each - Width | 12.000 in |
Actual Height | 24.125 in |
Description
N1 SCREW COVER 12X24X6 CRBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 10A, 3 Pole, 277/480V AC, C Curve (FAZ-C10/3)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D004)
- PANDUIT Cable Tie, Lh, 14.4", Metdetpoly, Dbu, PK50 (PLT4H-L186)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 1" W (SR-WG-100-5-5PK-BK)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- MULBERRY Grommet, 3/8 in, Rubber (40452)
- Wiegmann Enclosure Covers & Accessories