Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, 12x24x12, Crbn Stl, Glv
Mfr # SC122412G
Zoro # G2229483
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 12 in
- Length 12 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC122412G
- Zoro # G2229483
- UPC # 786725846672
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 24 in |
Width | 12 in |
Length | 12 in |
Depth | 12 in |
Actual Height | 24.125 in |
Each - Width | 12.000 in |
Actual Width | 12.125 in |
Description
N1 SCREW COVER 12X24X12 CRBN STL,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA4)
- EATON Cutler-Hammer Thermal Unit, 4.82 to 5.26A (FH32)
- POWER FIRST Piggyback, Single Crimp, Nylon, 22-16, PK50 (31A502)
- JANDORF Outlet 3 Prong 3Wire Blk (61016)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- CONTA-CLIP KDS-DE 6-7, Sealing Sleeve, BK (28526.4)
- Wiegmann Enclosure Covers & Accessories