Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, 12x24x10, Crbn Stl, Gry
Mfr # SC122410
Zoro # G2231197
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 12 in
- Length 10.125 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC122410
- Zoro # G2231197
- UPC # 786725846627
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 24 in |
Width | 12 in |
Length | 10.125 in |
Depth | 10 in |
Actual Height | 24.125 in |
Each - Width | 12.000 in |
Actual Width | 12.125 in |
Actual Depth | 10.125 in |
Description
N1 SCREW COVER 12X24X10 CRBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.2to2A, 24to240VAC (841CS2-UNI)
- NVENT HOFFMAN Wall-Mount Solar Shields, 14.00x14.00x9. (SW2SGLWH)
- EATON BUSSMANN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-3SQ)
- 3M Shrink Tubing, 0.25in ID, Black, 100ft (FP-301-1/4-BLACK-100')
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- Wiegmann Enclosure Covers & Accessories