Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, 12x18x6, Crbn Stl, Glv
Mfr # SC121806G
Zoro # G2230402
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Width 12 in
- Length 6 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC121806G
- Zoro # G2230402
- UPC # 786725318452
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 18 in |
Width | 12 in |
Length | 6 in |
Depth | 6 in |
Each - Width | 12.000 in |
Actual Height | 18.125 in |
Actual Width | 12.125 in |
Description
N1 SCREW COVER 12X18X6 CRBN STL,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- SIEMENS Main Breaker Kit 150A (ITEMBK150)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- WIEGMANN 304 Stainless Steel Enclosure, 30 in H, 60 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4302412)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH (797SS)
- Wiegmann Enclosure Covers & Accessories