Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, 12x18x4, Crbn Stl, Gry
Mfr # SC121804
Zoro # G2229133
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Width 18.125 in
- Length 4.188 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC121804
- Zoro # G2229133
- UPC # 786725314300
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 18 in |
Width | 18.125 in |
Length | 4.188 in |
Depth | 4 in |
Actual Width | 12.125 in |
Actual Depth | 4.188 in |
Each - Width | 18.125 in |
Actual Height | 18.125 in |
Description
N1 SCREW COVER 12X18X4 CRBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Gray, 10 ft. (9809)
- DAYTON Pilot Light, LED, 24V, 30mm, Plastic, GR (30G387)
- HALEX 1-1/4 in. Electrical Metallic Tube EMT Set-Screw Connector (62712)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GYWR)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- Wiegmann Enclosure Covers & Accessories