Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, 12x18x10, Crbn Stl, Glv
Mfr # SC121810G
Zoro # G2231373
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Width 12 in
- Length 10.125 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC121810G
- Zoro # G2231373
- UPC # 786725846474
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 18 in |
Width | 12 in |
Length | 10.125 in |
Depth | 10 in |
Each - Width | 12.000 in |
Actual Height | 18.125 in |
Actual Width | 12.125 in |
Actual Depth | 10.125 in |
Description
N1 SCREW COVER 12X18X10 CRBN STL,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Decorator Dimmer 0-10V, All-Load-Bk, Gy, W (WBSD-010DEC-C5)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, Black (6803-30-00)
- 3M Replacement for 3M Fp301-1/2-100 Foot -CL (FP301-1/2-100`-CL 3M)
- LEVITON Receptacle (5361-W)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- Wiegmann Enclosure Covers & Accessories