Shop All Cable Trays
Wiegmann
N1 SCR CVR WIREWAY, NO KO 8X8X48 CS-GLV
Mfr # S8848GNK
Zoro # G6991409
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Height 8 in
- Width 8.000 in
- NEMA Rating 1
- Cover Type Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # S8848GNK
- Zoro # G6991409
- UPC # 786725851942
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 8 in |
Width | 8.000 in |
Depth | 48 in |
Each - Width | 8.000 in |
Actual Length | 48.000 in |
Details
Finish | Galvanized |
NEMA Rating | 1 |
Cover Type | Screw Cover |
Material | Carbon Steel |
Knockouts | No |
Features | Bodies and covers are fabricated from 14 gauge pre-galvanized steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
Certified Listed | cULus |
Type | Wireway |
Finish Type | Galvanized |
UL Listed | Yes |
Enclosure Type | Nema 1 Type Enclosure |
Listings | UL, CSA |
Standard | cULus |
Enclosure | Nema 1 Type Enclosure |
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS Back Box Receptacle Housing Conduit Parts And Accessory (ARE33)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604SCWW)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624)
- WIEGMANN N1 CONNECTOR (HS/S WW) 6X6 CRBN STL-GALV (C0606G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- WIEGMANN Wireway, Elbow, 90 Degree, 4x4 Sq In, Gray (L040490)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 5ft- White- 5 Pack (SR-2150-5-5PK-WT)
- Wiegmann Cable Trays