Shop All Cable Trays
Wiegmann
N1 SCR CVR WIREWAY, NO KO 8X8X120 CS-GRY
Mfr # S88120NK
Zoro # G6995119
product price: $790.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$790.99
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 8 in
- Width 8.000 in
- NEMA Rating 1
- Cover Type Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # S88120NK
- Zoro # G6995119
- UPC # 786725357017
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 8 in |
Width | 8.000 in |
Depth | 120 in |
Each - Width | 8.000 in |
Actual Length | 120.000 in |
Details
Finish | Polyester Powder |
NEMA Rating | 1 |
Cover Type | Screw Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Smooth |
Knockouts | No |
Features | Bodies and covers are fabricated from 14 gauge steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
UL Listed | Yes |
Listings | UL, CSA |
Enclosure Type | Nema 1 Type Enclosure |
Type | Wireway |
Material type | Carbon Steel |
Standard | cULus |
Enclosure | Nema 1 Type Enclosure |
Certified Listed | cULus |
Finish Type | Polyester Powder |
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Silver, 1/4 (V328-45EG)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (512)
- EATON Rocker Switch Lens, White (28-3425-5)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648GNK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612NK)
- WIEGMANN N1 CONNECTOR (HS/S WW) 6X6 CRBN STL-GALV (C0606G)
- WIEGMANN N1 HNGD WIREWAY 2X2X48 CRBN STL, GRAY (HS224)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- Wiegmann Cable Trays