Shop All Cable Trays
Wiegmann
N1 SCR CVR WIREWAY, NO KO 6X6X36 CS-GLV
Mfr # S6636GNK
Zoro # G6995800
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Height 6 in
- Width 6.000 in
- NEMA Rating 1
- Cover Type Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # S6636GNK
- Zoro # G6995800
- UPC # 786725851782
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 6 in |
Width | 6.000 in |
Depth | 36 in |
Each - Width | 6.000 in |
Actual Length | 36.000 in |
Details
Finish | Galvanized |
NEMA Rating | 1 |
Cover Type | Screw Cover |
Material | Carbon Steel |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
Knockouts | No |
Features | Bodies and covers are fabricated from 16 gauge pre-galvanized steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. |
Finish Type | Galvanized |
UL Listed | Yes |
Certified Listed | cULus |
Listings | UL, CSA |
Enclosure Type | Nema 1 Type Enclosure |
Standard | cULus |
Enclosure | Nema 1 Type Enclosure |
Type | Wireway |
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Load Center, 100A, 240V (T30004R)
- NVENT HOFFMAN Rear Cover, 84.00x6.00x1.00, Aluminum (EC6C7)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER16)
- EATON Miniature Circuit Breaker, GHB Series 50A, 1 Pole, 277V AC (GHB1050)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- WIEGMANN N1 CONNECTOR (HS/S WW) 4X4 CRBN STL-GALV (C0404G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 60In.D (RSCG060660GNK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412)
- QUEST MANUFACTURING Blank Filler Panel, 2U, 3.50in H x 19in , Black (BP19-02)
- Wiegmann Cable Trays