Shop All Cable Trays
Wiegmann
N1 SCR CVR WIREWAY, NO KO 4X4X60 CS-GLV
Mfr # S4460GNK
Zoro # G6994236
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Height 4 in
- Width 4.000 in
- NEMA Rating 1
- Cover Type Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # S4460GNK
- Zoro # G6994236
- UPC # 786725851683
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 4 in |
Width | 4.000 in |
Depth | 60 in |
Each - Width | 4.000 in |
Actual Length | 60.000 in |
Details
Finish | Galvanized |
NEMA Rating | 1 |
Cover Type | Screw Cover |
Material | Carbon Steel |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
Knockouts | No |
Features | Bodies and covers are fabricated from 16 gauge pre-galvanized steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. |
Standard | cULus |
Listings | UL, CSA |
Finish Type | Galvanized |
UL Listed | Yes |
Enclosure | Nema 1 Type Enclosure |
Enclosure Type | Nema 1 Type Enclosure |
Type | Wireway |
Certified Listed | cULus |
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staple, Service Entr, Grey, 3/4", PK10 (GSE-115)
- CORNING Corning Magnetic Stir Bar Retriever (6970SR)
- GAMPAK ELBOW PULL 90D RGD 3/4"" (49682)
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 15A, 6A (UL-200HD)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X6 CS, GRY (S4406NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672NK)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Gray (C3RWT1072)
- Wiegmann Cable Trays