Shop All Cable Trays
Wiegmann
N1 SCR CVR WIREWAY, NO KO 4X4X6 CS, GRY
Mfr # S4406NK
Zoro # G6994629
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 4 in
- Width 4 in
- NEMA Rating 1
- Cover Type Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # S4406NK
- Zoro # G6994629
- UPC # 786725876334
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 4 in |
Width | 4 in |
Depth | 6 in |
Details
Finish | Polyester Powder |
NEMA Rating | 1 |
Cover Type | Screw Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Textured |
Knockouts | No |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
Features | Bodies and covers are fabricated from 16 gauge steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. |
Standard | cULus |
Certified Listed | cULus |
Enclosure | Nema 1 Type Enclosure |
UL Listed | Yes |
Finish Type | Polyester Powder |
Enclosure Type | Nema 1 Type Enclosure |
Type | Wireway |
Listings | UL, CSA |
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, Outdoor, 50 ft. Length (3688SW0002)
- PANDUIT Surface Mount Box, Mini Com, 2Port, White (CBX2WH-AY)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Socket (H3CR-F8AC100-240/DC100/125)
- PANDUIT 1-Port, Single Gang, Flush Mount Face (NK1FIWY)
- WIEGMANN Wireway, Tee, 6x6 Sq In, 16 Gauge, Steel (T0606)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448GNK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 60In.D (RSCG060660GNK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624NK)
- Wiegmann Cable Trays