Shop All Cable Trays
Wiegmann
N1 SCR CVR WIREWAY, NO KO 4X4X36 CS-GRY
Mfr # S4436NK
Zoro # G6994254
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 4 in
- Width 4.000 in
- NEMA Rating 1
- Cover Type Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # S4436NK
- Zoro # G6994254
- UPC # 786725352319
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 4 in |
Width | 4.000 in |
Depth | 36 in |
Each - Width | 4.000 in |
Actual Length | 36.000 in |
Details
Finish | Polyester Powder |
NEMA Rating | 1 |
Cover Type | Screw Cover |
Material | Carbon Steel |
Features | Bodies and covers are fabricated from 16 gauge steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
Color | Ansi-61 Gray Smooth |
Knockouts | No |
UL Listed | Yes |
Enclosure Type | Nema 1 Type Enclosure |
Certified Listed | cULus |
Enclosure | Nema 1 Type Enclosure |
Type | Wireway |
Listings | UL, CSA |
Finish Type | Polyester Powder |
Standard | cULus |
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 10.06 in D, NEMA 12, Hinged (A604810LP)
- CANTEX ELBOW PVC 90D SCH 40 2"" (5133828U)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles (8536SBO1V03)
- WIREMOLD Radiused Internal Elbow Fitting, Ivory (V4017FO)
- WIEGMANN N1 HNGD WIREWAY 2X2X48 CRBN STL, GRAY (HS224)
- WIEGMANN N1 CONNECTOR (HS/S WW) 2X2 CRBN STL-GRAY (C0202)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- WIEGMANN N1 CONNECTOR (HS/S WW) 4X4 CRBN STL-GALV (C0404G)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X60 304SS (T8860CHSS)
- COPE Splice Plate, Horizontal & Adjustable, PR (48-02CH)
- Wiegmann Cable Trays