Shop All Cable Trays
Wiegmann
N1 SCR CVR WIREWAY 8X8X48 CBN STL, GALV
Mfr # S8848G
Zoro # G6994699
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Height 8 in
- Width 8.000 in
- NEMA Rating 1
- Cover Type Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # S8848G
- Zoro # G6994699
- UPC # 786725851935
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 8 in |
Width | 8.000 in |
Depth | 48 in |
Each - Width | 8.000 in |
Actual Length | 48.000 in |
Details
Finish | Galvanized |
NEMA Rating | 1 |
Cover Type | Screw Cover |
Material | Carbon Steel |
Knockouts | Yes |
Features | Bodies and covers are fabricated from 14 gauge pre-galvanized steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. Straight sections with knockouts are provided on side walls on wireways. |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
Finish Type | Galvanized |
UL Listed | Yes |
Enclosure Type | Nema 1 Type Enclosure |
Type | Wireway |
Listings | UL, CSA |
Standard | cULus |
Certified Listed | cULus |
Enclosure | Nema 1 Type Enclosure |
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M HeatShrink Cable Breakout Boot (HDBB-335-1-250)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 13A (20PX06ID)
- SQUARE D QOU Circuit Breaker Padlock, 1P, Low A, OFF or ON Position (QOU1PA)
- DWYER INSTRUMENTS Differential Pressure Switch, 2201 12 Npt (ADPS-03-1-N)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GRAY (E0606NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 60In.D (RSCG060660GNK)
- WIEGMANN N1 CONNECTOR (HS/S WW) 2X2 CRBN STL-GRAY (C0202)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672GNK)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- WIEGMANN Wireway, Elbow, 90 Degree, 4x4 Sq In, Gray (L040490)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X48, Steel/Gray (CGT4866)
- Wiegmann Cable Trays