Shop All Electrical Raceways
Wiegmann
N1 Scr Cvr Wireway, 4x4x48, Cbn Stl, Galv
Mfr # S4448G
Zoro # G2231364
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Height 4 in
- Width 4.000 in
- Cover Type Screw Cover
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # S4448G
- Zoro # G2231364
- UPC # 786725851652
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Height | 4 in |
Width | 4.000 in |
Depth | 48 in |
Each - Width | 4.000 in |
Actual Length | 48.000 in |
Details
Item | N1 SCR CVR WIREWAY 4X4X48 CBN STL,GALV |
Finish | Galvanized |
Cover Type | Screw Cover |
Material | Carbon Steel |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
Features | Bodies and covers are fabricated from 16 gauge pre-galvanized steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. Straight sections with knockouts are provided on side walls on wireways. |
Knockouts | Yes |
Enclosure | Nema 1 Type Enclosure |
UL Listed | Yes |
Standard | cULus |
Finish Type | Galvanized |
Nema Rating | 1 |
Type | Wireway |
Certified Listed | cULus |
Enclosure Type | Nema 1 Type Enclosure |
Listings | UL, CSA |
Description
N1 SCR CVR WIREWAY 4X4X48 CBN STL,GALV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- GROTE Welding Cable, Red, 2Ga, 100 ft. Spool (82-6736)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 1 Pole, 240/415V AC, B Curve (M9F21132)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 30A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ030)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665NK)
- WIEGMANN N1 Scr Cvr Wireway, 2.5x2.5x60, Cs, Galv (S2260G)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664)
- NVENT HOFFMAN Feed-Through Wireway, 2 ft., 4inWx4inH (F44W24)
- Wiegmann Raceways