Shop All Cable Trays
Wiegmann
N1 SCR CVR WIREWAY 2.5X2.5X12 CS, GRY
Mfr # S2212
Zoro # G6991339
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 3 in
- Width 2.500 in
- NEMA Rating 1
- Cover Type Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # S2212
- Zoro # G6991339
- UPC # 786725350100
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 3 in |
Width | 2.500 in |
Depth | 12 in |
Actual Length | 12.000 in |
Actual Width | 2.500 in |
Actual Height | 2.500 in |
Each - Width | 2.500 in |
Details
Finish | Polyester Powder |
NEMA Rating | 1 |
Cover Type | Screw Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Smooth |
Knockouts | Yes |
Features | Bodies and covers are fabricated from 16 gauge steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. Straight sections with knockouts are provided on side walls on wireways. |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
UL Listed | Yes |
Enclosure | Nema 1 Type Enclosure |
Type | Wireway |
Finish Type | Polyester Powder |
Standard | cULus |
Listings | UL, CSA |
Enclosure Type | Nema 1 Type Enclosure |
Certified Listed | cULus |
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FURNLITE Black 10 Ft. 14/3 Power Supply Cord Recess Mount 2-Outlet with USB Port and 45-degree Offset Plug (76.FC-737)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J21P)
- LINEMASTER Aquiline Momentary - Metal (972-S)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 4 FT4BK5 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT4BK5)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 60In.D (RSCG060660GNK)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X60 304SS (T8860CHSS)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- QUEST MFG Cable Tray Flag Type Floor Stand, 8", Zinc (CT0029-08-03)
- Wiegmann Cable Trays