Shop All Cable Trays
Wiegmann
N1 SC WIREWAY, NO KO 2.5X2.5X60 CS-GRY
Mfr # S2260NK
Zoro # G7000350
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 3 in
- Width 2.500 in
- NEMA Rating 1
- Cover Type Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # S2260NK
- Zoro # G7000350
- UPC # 786725350513
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 3 in |
Width | 2.500 in |
Depth | 60 in |
Actual Length | 60.000 in |
Actual Height | 2.500 in |
Each - Width | 2.500 in |
Actual Width | 2.500 in |
Details
Finish | Polyester Powder |
NEMA Rating | 1 |
Cover Type | Screw Cover |
Material | Carbon Steel |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
Knockouts | No |
Features | Bodies and covers are fabricated from 16 gauge steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. |
Color | Ansi-61 Gray Smooth |
Listings | UL, CSA |
Type | Wireway |
Enclosure Type | Nema 1 Type Enclosure |
Enclosure | Nema 1 Type Enclosure |
UL Listed | Yes |
Finish Type | Polyester Powder |
Certified Listed | cULus |
Standard | cULus |
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Terminal, 4/0 to 1 AWG (KA28)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 1/2'' Reducing Washer, 25PK (RW71)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 100ft (HSN-100 5/8 Blk 100)
- ABB Electrical Box, 14 cu in, Outlet Box, 1 Gang, PVC (B114R-UPC)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X18 CS-GRY (S6618NK)
- WIEGMANN N1 END CAP (HS/S WW) 8X8 CRBN STL-GALV (E0808G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436NK)
- ELECTRIDUCT Neoprene Cord Channel Kit- 10ft(2-5ft pieces)- White (SR-RI-CC-10-WT)
- Wiegmann Cable Trays