Shop All Cable Trays
Wiegmann
N1 SC WIREWAY, NO KO 2.5X2.5X6 CS-GRY
Mfr # S2206NK
Zoro # G6998217
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 3 in
- Width 2.500 in
- NEMA Rating 1
- Cover Type Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # S2206NK
- Zoro # G6998217
- UPC # 786725876310
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 3 in |
Width | 2.500 in |
Depth | 6 in |
Actual Length | 6.000 in |
Actual Height | 2.500 in |
Actual Width | 2.500 in |
Each - Width | 2.500 in |
Details
Finish | Polyester Powder |
NEMA Rating | 1 |
Cover Type | Screw Cover |
Material | Carbon Steel |
Knockouts | No |
Features | Bodies and covers are fabricated from 16 gauge steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
Color | Ansi-61 Gray Textured |
Enclosure | Nema 1 Type Enclosure |
Listings | UL, CSA |
Enclosure Type | Nema 1 Type Enclosure |
Certified Listed | cULus |
Type | Wireway |
Standard | cULus |
Finish Type | Polyester Powder |
UL Listed | Yes |
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 1.041" Inside Dia. (160-026)
- AC WORKS Up to 6.5FT 10A 18/3 Coiled Medical Grade Extension Cord (MDC515PR-LN)
- ILSCO Surecrimp Copper Compression Lug, PK2 (CSWS-4/0-12-EC)
- EATON Thermal Unit, 2.00 to 2.23A (MSH2-5A)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- WIEGMANN N1 CONNECTOR (HS/S WW) 2X2 CRBN STL-GRAY (C0202)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648GNK)
- CABLOFIL Cable Tray Support, Steel, Length 12 In (FASP300PG)
- Wiegmann Cable Trays