Shop All Electrical Raceways
Wiegmann
N1 Sc Wireway, No Ko, 2.5x2.5x48, Cs-galv
Mfr # S2248GNK
Zoro # G2230917
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Height 3 in
- Width 2.500 in
- Cover Type Screw Cover
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # S2248GNK
- Zoro # G2230917
- UPC # 786725851522
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Height | 3 in |
Width | 2.500 in |
Depth | 48 in |
Actual Height | 2.500 in |
Actual Width | 2.500 in |
Actual Length | 48.000 in |
Each - Width | 2.500 in |
Details
Item | N1 SC WIREWAY, NO KO 2.5X2.5X48 CS-GALV |
Finish | Galvanized |
Cover Type | Screw Cover |
Material | Carbon Steel |
Features | Bodies and covers are fabricated from 16 gauge pre-galvanized steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
Knockouts | No |
Type | Wireway |
Nema Rating | 1 |
Certified Listed | cULus |
Standard | cULus |
UL Listed | Yes |
Listings | UL, CSA |
Enclosure | Nema 1 Type Enclosure |
Finish Type | Galvanized |
Enclosure Type | Nema 1 Type Enclosure |
Description
N1 SC WIREWAY, NO KO 2.5X2.5X48 CS-GALV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDL Series 100A, 3 Pole, 600V AC (HDL36100)
- IDEAL Splice Insulator, For Mfr. No. 2011S, PK50 (2014)
- SCHNEIDER ELECTRIC Connecting Cable, PC USB to Relay (SR2USB01)
- ZORO SELECT 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (4760)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666NK)
- LEGRAND Raceway, Series CableSmart, 8 ft., White (40N2B08WH)
- Wiegmann Raceways