Shop All Electrical Raceways
Wiegmann
N1 Sc Wireway, No Ko, 2.5x2.5x36, Cs-glv
Mfr # S2236GNK
Zoro # G2229648
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Height 3 in
- Width 2.500 in
- Cover Type Screw Cover
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # S2236GNK
- Zoro # G2229648
- UPC # 786725851508
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Height | 3 in |
Width | 2.500 in |
Depth | 36 in |
Actual Height | 2.500 in |
Each - Width | 2.500 in |
Actual Length | 36.000 in |
Actual Width | 2.500 in |
Details
Item | N1 SC WIREWAY, NO KO 2.5X2.5X36 CS-GLV |
Finish | Galvanized |
Cover Type | Screw Cover |
Material | Carbon Steel |
Features | Bodies and covers are fabricated from 16 gauge pre-galvanized steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. |
Knockouts | No |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
Standard | cULus |
Type | Wireway |
Enclosure Type | Nema 1 Type Enclosure |
Nema Rating | 1 |
Enclosure | Nema 1 Type Enclosure |
Certified Listed | cULus |
UL Listed | Yes |
Finish Type | Galvanized |
Listings | UL, CSA |
Description
N1 SC WIREWAY, NO KO 2.5X2.5X36 CS-GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Tie, 30A, 1 Poles (QOTHT)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 200 A, NEMA 3R (DTNF364R)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDWHI25)
- ZORO SELECT Mini Change Over Relay, SPDT, 40A, 12VDC (5ZMU0)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444NK)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446NK)
- KABLE KONTROL Black Wall Cord Cover Cable Raceway - 1/2" H x 1" W x 48" L Channel - Hinged Locking Closure (WC00207)
- Wiegmann Raceways