Shop All Electrical Raceways
Wiegmann
N1 Sc Wireway, No Ko, 2.5x2.5x24, Cs-glv
Mfr # S2224GNK
Zoro # G2231732
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Height 3 in
- Width 2.500 in
- Cover Type Screw Cover
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # S2224GNK
- Zoro # G2231732
- UPC # 786725851485
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Height | 3 in |
Width | 2.500 in |
Depth | 24 in |
Each - Width | 2.500 in |
Actual Width | 2.500 in |
Actual Height | 2.500 in |
Actual Length | 24.000 in |
Details
Item | N1 SC WIREWAY, NO KO 2.5X2.5X24 CS-GLV |
Finish | Galvanized |
Cover Type | Screw Cover |
Material | Carbon Steel |
Knockouts | No |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
Features | Bodies and covers are fabricated from 16 gauge pre-galvanized steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. |
Enclosure Type | Nema 1 Type Enclosure |
Certified Listed | cULus |
Standard | cULus |
Listings | UL, CSA |
Nema Rating | 1 |
Enclosure | Nema 1 Type Enclosure |
Type | Wireway |
Finish Type | Galvanized |
UL Listed | Yes |
Description
N1 SC WIREWAY, NO KO 2.5X2.5X24 CS-GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Angle Adapter, For Back Boxes (VJA100)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2437)
- SQUARE D Miniature Circuit Breaker, QOU Series 45A, 3 Pole, 120/240V AC (QOU345)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19AN0A5E005)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610NK)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663NK)
- WIEGMANN N1 Scr Cvr Wireway, 2.5x2.5x60, Cs, Galv (S2260G)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- Wiegmann Raceways