Shop All Raceway Fittings
Wiegmann
N1 REDUCER (HS/S WW) 6X4 CRBN STL, GALV
Mfr # R0604G
Zoro # G7335766
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Type Accessory
- Actual Depth 1.25 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # R0604G
- Zoro # G7335766
- UPC # 786725852628
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Actual Depth | 1.25 in |
Width | 6 in |
Height | 6 in |
Depth | 1 in |
Details
Color | Gray |
Material | Steel |
Type | Accessory |
Finish Type | Galvanized |
Accessory Type | Wireway |
Certified Listed | cULus |
Series | HS and S Series Wireway |
Nema Rating | 1 |
Features | Reducer fitting is compatible with HS and S Series Wireway |
Description
Reducer fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBSS)
- C2G C2G 8Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - Yellow (04010)
- PANDUIT 11.5" L Cable Tie BK, 100PK (PLT3S-C0)
- IFM Proximity Sensor, Inductive, 5mm, PNP, NO (IGT247)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665NK)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 1/4'', Beige, 50 Ft (FWF-25521)
- Wiegmann Raceways