Shop All Raceway Fittings
Wiegmann
N1 REDUCER (HS/S WW) 12X8 CRBN STL, GALV
Mfr # R1208G
Zoro # G7337026
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Type Accessory
- Series HS and S Series Wireway
- Nema Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # R1208G
- Zoro # G7337026
- UPC # 786725852659
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Actual Depth | 1.25 in |
Width | 12 in |
Depth | 1 in |
Height | 12 in |
Details
Color | Gray |
Material | Steel |
Type | Accessory |
Series | HS and S Series Wireway |
Nema Rating | 1 |
Finish Type | Galvanized |
Certified Listed | cULus |
Accessory Type | Wireway |
Features | Reducer fitting is compatible with HS and S Series Wireway |
Description
Reducer fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3045K0023B)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- SQUARE D 600VAC Definite Purpose Contactor 4P 30A (8910DPA34V02U1)
- SIEMENS Auxiliary Contact Block, 2NO, 2NC (3RH29111FA22)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443NK)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445)
- LEGRAND Cover Clip, Ivory, PVC, PN05 Series, Clips (PN05F06V)
- Wiegmann Raceway Fittings