Shop All Cable Trays
Wiegmann
N1 PANEL ADAPTER (HS/S WW) 8X8 CS, GRAY
Mfr # PA0808
Zoro # G6995338
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 2 in
- Width 9.000 in
- NEMA Rating 1
- Cover Type Hinged/Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # PA0808
- Zoro # G6995338
- UPC # 786725393657
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 2 in |
Width | 9.000 in |
Depth | 10 in |
Actual Length | 9.500 in |
Actual Depth | 9.500 in |
Actual Height | 1.500 in |
Each - Width | 9.000 in |
Details
Finish | Polyester Powder |
NEMA Rating | 1 |
Cover Type | Hinged/Screw Cover |
Material | Carbon Steel |
Features | Carbon steel panel adapter fitting. |
Color | Ansi-61 Gray Textured |
Shape | Square |
Application | For use with HS and S Series wireway. |
Type | Accessory |
Standard | cULus |
Accessory Type | Panel Adapter |
Certified Listed | cULus |
Cubic Capacity | 180 cu.in |
Construction | Formed and Spot Welded |
UL Listed | Yes |
Finish Type | Polyester Powder |
Listings | UL, CSA |
Description
Panel adapter for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY61106)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-24D)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 5.06 In (ZCKE08)
- CANTEX Electrical Box Cover, 2 Gang, Round, PVC (5133678)
- WIEGMANN N1 SCR CVR WIREWAY 6X6X36 CRBN STL, GRY (S6636)
- WIEGMANN N4X HNG CVR WIRE TROUGH 4X4X18 304SS (T4418CHSS)
- WIEGMANN N1 END CAP (HS/S WW) 8X8 CRBN STL-GALV (E0808G)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X18 CS-GRY (S6618NK)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X48 CS, GRY (T6648CH)
- Wiegmann Cable Trays