Shop All Electrical Raceways
Wiegmann
N1 LAY-IN WIREWAY 8X8X60 CRBN STL, GRY
Mfr # LJW85
Zoro # G8606645
product price: $994.99
/ea
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 8 in
- Width 8.000 in
- Material Carbon Steel
- Application Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature an open-top design for easy "lay-in" of wiring. No "pulling through" of wires and cables is required with this design.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJW85
- Zoro # G8606645
- UPC # 786725329274
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Height | 8 in |
Width | 8.000 in |
Depth | 60 in |
Each - Width | 8.000 in |
Details
Item | N1 LAY-IN WIREWAY 8X8X60 CRBN STL,GRY |
Finish | Polyester Powder |
Material | Carbon Steel |
Application | Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature an open-top design for easy "lay-in" of wiring. No "pulling through" of wires and cables is required with this design. |
Color | Ansi-61 Gray Smooth |
Knockouts | No |
Type | Wireway |
Finish Type | Polyester Powder |
Listings | UL, CSA |
Enclosure | Nema 12 Type Enclosure |
Nema Rating | 12 |
Certified Listed | cULus |
Standard | cULus |
Enclosure Type | Nema 12 Type Enclosure |
Accessory Type | Wireway |
UL Listed | Yes |
Description
N1 LAY-IN WIREWAY 8X8X60 CRBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Gray (HS363-S50-GRAY)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT10Y5)
- ACME ELECTRIC Low Voltage Distribution Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V AC, 600V AC (T2536161S)
- SCHNEIDER ELECTRIC Suppressor Module, 220V AC (LA9D09980)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661)
- WIEGMANN N1 Sc Wireway, No Ko, 2.5x2.5x12, Cs-glv (S2212GNK)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443NK)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 4inWx4inH (F44T12HC)
- Wiegmann Raceways