Shop All Electrical Raceways
Wiegmann
N1 LAY-IN WIREWAY 8X8X24 CRBN STL, GRY
Mfr # LJW82
Zoro # G8606620
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 8 in
- Width 8.000 in
- Material Carbon Steel
- Knockouts No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJW82
- Zoro # G8606620
- UPC # 786725329243
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Height | 8 in |
Width | 8.000 in |
Depth | 24 in |
Each - Width | 8.000 in |
Details
Item | N1 LAY-IN WIREWAY 8X8X24 CRBN STL,GRY |
Finish | Polyester Powder |
Material | Carbon Steel |
Knockouts | No |
Color | Ansi-61 Gray Smooth |
Application | Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature an open-top design for easy "lay-in" of wiring. No "pulling through" of wires and cables is required with this design. |
Accessory Type | Wireway |
Nema Rating | 12 |
Listings | UL, CSA |
Finish Type | Polyester Powder |
Enclosure Type | Nema 12 Type Enclosure |
Certified Listed | cULus |
Type | Wireway |
UL Listed | Yes |
Standard | cULus |
Enclosure | Nema 12 Type Enclosure |
Description
N1 LAY-IN WIREWAY 8X8X24 CRBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AH02)
- SQUARE D Circuit Breaker Toggle Padlocking Device (S33996)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, Z Curve (M9F44110)
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P BK (HBL2331VBK)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665NK)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610NK)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 10inWx10inH, Steel (F1010G24)
- Wiegmann Raceways