Shop All Electrical Raceways
Wiegmann
N1 LAY-IN WIREWAY 6X6X60 CRBN STL, GRY
Mfr # LJW65
Zoro # G8606532
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 6 in
- Width 6.000 in
- Material Carbon Steel
- Knockouts No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJW65
- Zoro # G8606532
- UPC # 786725328444
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Height | 6 in |
Width | 6.000 in |
Depth | 60 in |
Each - Width | 6.000 in |
Details
Item | N1 LAY-IN WIREWAY 6X6X60 CRBN STL,GRY |
Finish | Polyester Powder |
Material | Carbon Steel |
Knockouts | No |
Color | Ansi-61 Gray Smooth |
Application | Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature an open-top design for easy "lay-in" of wiring. No "pulling through" of wires and cables is required with this design. |
Enclosure | Nema 12 Type Enclosure |
UL Listed | Yes |
Nema Rating | 12 |
Finish Type | Polyester Powder |
Accessory Type | Wireway |
Certified Listed | cULus |
Type | Wireway |
Enclosure Type | Nema 12 Type Enclosure |
Listings | UL, CSA |
Standard | cULus |
Description
N1 LAY-IN WIREWAY 6X6X60 CRBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 40A (6GNZ7)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- W BOX BNC - BNC RG59 CABLE 6 FT, 5PK (0E-606BNC5)
- EATON Commoning Link A, 3 Phase, 4 Devices (XTPAXCLKA4)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441NK)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH (F66T124GVP)
- Wiegmann Electrical Raceways