Shop All Raceway Fittings
Wiegmann
N1 LAY-IN WIREWAY 2.5X2.5X48 CS, GRY
Mfr # LJW24
Zoro # G7333596
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Wireway
- Width 2.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # LJW24
- Zoro # G7333596
- UPC # 786725326860
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 2.500 in |
Height | 3 in |
Depth | 48 in |
Each - Width | 2.500 in |
Actual Height | 2.500 in |
Actual Width | 2.500 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Wireway |
Application | Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature an open-top design for easy "lay-in" of wiring. No "pulling through" of wires and cables is required with this design. |
Finish Type | Polyester Powder |
Nema Rating | 12 |
Accessory Type | Wireway |
Standard | cULus |
Certified Listed | cULus |
Enclosure type | Nema 12 Type Enclosure |
Listings | UL, CSA |
UL Listed | Yes |
Enclosure | Nema 12 Type Enclosure |
Knockouts | No |
Description
Designed to protect electrical wiring in applications where dust and dirt is a problem. All sections are open on one side so wires and cable can be fed thru the entire wireway run. A complete selection of sections and fittings is offered in six sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB4-6)
- KEYSTONE UnShunted Tall T8 Socket, KT-SOCKET-T8-U-T (KT-SOCKET-T8-U-T)
- CANTEX COUPLING EXPANSION1-1/2"" (5144035U)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL18)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- WIEGMANN Wireway, Cross, 6x6 Sq In, 16 Gauge, Steel (X0606)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- WIREMOLD GFCI Faceplate Fitting, Gray, Aluminum (500-GFI)
- Wiegmann Raceways