Shop All Raceway Fittings
Wiegmann
N1 LAY-IN WIREWAY 2.5X2.5X120 CS, GRY
Mfr # LJW210
Zoro # G7340709
product price: $676.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$676.99
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Wireway
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJW210
- Zoro # G7340709
- UPC # 786725326891
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 3 in |
Depth | 120 in |
Width | 2.500 in |
Actual Width | 2.500 in |
Each - Width | 2.500 in |
Actual Height | 2.500 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Wireway |
Application | Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature an open-top design for easy "lay-in" of wiring. No "pulling through" of wires and cables is required with this design. |
Enclosure type | Nema 12 Type Enclosure |
Finish Type | Polyester Powder |
UL Listed | Yes |
Listings | UL, CSA |
Standard | cULus |
Accessory Type | Wireway |
Certified Listed | cULus |
Nema Rating | 12 |
Enclosure | Nema 12 Type Enclosure |
Knockouts | No |
Description
Designed to protect electrical wiring in applications where dust and dirt is a problem. All sections are open on one side so wires and cable can be fed thru the entire wireway run. A complete selection of sections and fittings is offered in six sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 14 Pole, 300VAC (6ZEG2)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M152)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 300A, 600V AC, Nonindicating (TRS300R)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RQ1-A2)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3043BEGY)
- Wiegmann Raceway Fittings