Shop All Raceway Fittings
Wiegmann
N1 LAY-IN WIREWAY 2.5X2.5X12 CS, GRY
Mfr # LJW21
Zoro # G7340830
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Wireway
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJW21
- Zoro # G7340830
- UPC # 786725326815
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 3 in |
Depth | 12 in |
Width | 2.500 in |
Actual Height | 2.500 in |
Actual Width | 2.500 in |
Each - Width | 2.500 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Wireway |
Application | Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature an open-top design for easy "lay-in" of wiring. No "pulling through" of wires and cables is required with this design. |
Accessory Type | Wireway |
Standard | cULus |
UL Listed | Yes |
Enclosure type | Nema 12 Type Enclosure |
Enclosure | Nema 12 Type Enclosure |
Listings | UL, CSA |
Finish Type | Polyester Powder |
Nema Rating | 12 |
Certified Listed | cULus |
Knockouts | No |
Description
Designed to protect electrical wiring in applications where dust and dirt is a problem. All sections are open on one side so wires and cable can be fed thru the entire wireway run. A complete selection of sections and fittings is offered in six sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Accessory, PowerPacT L, neutral assembly kit for circuit breaker enclosure, 400 to 600A, copper (SNC800LX)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3023)
- ZENITH Wire Speaker 24Gau 100Ft Clear (AS110024C)
- GE Miniature Circuit Breaker, THQB Series 20A, 1 Pole, 120/240V AC (THQB1120HID)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- WIEGMANN Wireway, Cross, 6x6 Sq In, 16 Gauge, Steel (X0606)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- BULLDOG WINCH 3/8" NPT Compression Fitting (42046)
- Wiegmann Raceway Fittings