Shop All Raceway Fittings
Wiegmann
N1 LAY-IN TELESCOPE 6X12 CRBN STL, GRY
Mfr # LJWS126
Zoro # G7333438
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Accessory
- Width 15.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWS126
- Zoro # G7333438
- UPC # 786725329786
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 15.000 in |
Depth | 15 in |
Height | 9 in |
Each - Width | 15.000 in |
Actual Length | 15.000 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Accessory |
Features | Carbon steel telescope fitting. |
Application | For use with LJW Series lay-in wireway. |
Certified Listed | cULus |
Finish Type | Polyester Powder |
Standard | cULus |
Nema Rating | 1 |
Accessory Type | Reducer Bushing |
Listings | CSA |
Knockouts | No |
Description
Telescope fitting for the LJW lay-in wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Parallel Clamp, Size 1" (2324PC)
- TAYMAC Multi-Purpose Gasket, Weatherproof box/cover Accessory, 1 Gang, Foam, Gasket (GS100)
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, Toggle (4801BW)
- MARTINDALE ELECTRIC Growler, Model I-X, 115V. (GRLRIXA)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- WIEGMANN Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel (X0404)
- GARDNER BENDER Flex Tube, Raceway, 3/8" x 10 ft., Black (FLX-3810T)
- Wiegmann Raceway Fittings