Shop All Raceway Fittings
Wiegmann
N1 LAY-IN TELESCOPE 2.5X2.5 CBN STL, GRY
Mfr # LJWS2
Zoro # G7333605
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Fitting
- Application For use with LJW Series lay-in wireway.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWS2
- Zoro # G7333605
- UPC # 786725327126
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Depth | 10 in |
Height | 4 in |
Width | 7.080 in |
Actual Depth | 10.04 in |
Actual Width | 7.080 in |
Each - Width | 7.080 in |
Actual Length | 10.040 in |
Actual Height | 4.100 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Fitting |
Application | For use with LJW Series lay-in wireway. |
Features | Carbon steel telescope fitting. |
Certified Listed | cULus |
Finish Type | Polyester Powder |
Nema Rating | 1 |
Standard | cULus |
Listings | CSA |
Accessory Type | Telescope |
Knockouts | No |
Description
Telescope fitting for the LJW lay-in wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, CF Alum, 3/4In (ELF45-75-A)
- RACO Mud Ring, Ring Accessory, 2 Gang, 885, Floor Box (885)
- BURNDY Pipe Ground Clamp, 4.75In (GAR3903TC)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-1.4-SV)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- LEGRAND Cover Clip, Ivory, PVC, 400 Series, Clips (406)
- Wiegmann Raceway Fittings