Shop All Raceway Fittings
Wiegmann
N1 LAY-IN TEE, TOP 6X12 CRBN STL, GRY
Mfr # LJWT126A
Zoro # G7337218
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Fitting
- Features Carbon steel tee top-opening fitting.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWT126A
- Zoro # G7337218
- UPC # 786725329809
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Depth | 23 in |
Height | 11 in |
Width | 16.060 in |
Actual Height | 11.250 in |
Actual Depth | 22.5 in |
Actual Width | 16.060 in |
Each - Width | 16.060 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Fitting |
Features | Carbon steel tee top-opening fitting. |
Application | For use with LJW Series lay-in wireway. |
Fitting Type | Tee |
Finish Type | Polyester Powder |
Standard | cULus |
Nema Rating | 1 |
UL Listed | Yes |
Certified Listed | cULus |
Listings | UL, CSA |
Accessory Type | Telescope |
Knockouts | No |
Description
Tee fitting (top) for the LJW lay-in wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Plug (HBL2621ST)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 1/2 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5385-0)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB6CV4)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- WIEGMANN Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray (L040445)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- NVENT HOFFMAN Reducer, Comm, Steel, 0in. H x 0in. L (F66G44R)
- Wiegmann Raceways