Shop All Raceway Fittings
Wiegmann
N1 LAY-IN TEE, OUTSIDE 8X8 CBN STL, GRY
Mfr # LJWT8C
Zoro # G7335495
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Fitting
- Width 15.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWT8C
- Zoro # G7335495
- UPC # 786725329434
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 15.000 in |
Depth | 15 in |
Height | 9 in |
Each - Width | 15.000 in |
Actual Length | 15.000 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Fitting |
Features | Carbon steel tee outside-opening fitting. |
Application | For use with LJW Series lay-in wireway. |
Finish Type | Polyester Powder |
Listings | UL, CSA |
Standard | cULus |
Fitting Type | Telescope |
Accessory Type | Telescope |
Certified Listed | cULus |
Nema Rating | 1 |
UL Listed | Yes |
Knockouts | No |
Description
Tee fitting (outside) for the LJW lay-in wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D TERMINAL AND CONTACT BLOCK (9001KA1TAD1)
- OMRON Limit Switch, Plunger, Roller Lever, SPDT, 10A @ 480V AC, Actuator Location: Top (ZVNA22S)
- KENSINGTON Premium Surge Protector, 7 Outlets (K62662US)
- SUPERSTRUT Saddle Washer, 3/8 or 1/2 In, Gold, PK50 (AB 242)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- WIEGMANN Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel (X0404)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- NVENT HOFFMAN Tee Fitting, Ind, Steel, 4in. H x 4in. L (F44WT)
- Wiegmann Raceways