Shop All Raceway Fittings
Wiegmann
N1 LAY-IN TEE, OUTSIDE 4X4 CBN STL, GRY
Mfr # LJWT4C
Zoro # G7335504
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Fitting
- Application For use with LJW Series lay-in wireway.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWT4C
- Zoro # G7335504
- UPC # 786725328109
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Depth | 11 in |
Width | 11.000 in |
Height | 5 in |
Actual Length | 11.000 in |
Each - Width | 11.000 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Fitting |
Application | For use with LJW Series lay-in wireway. |
Features | Carbon steel tee outside-opening fitting. |
Accessory Type | Telescope |
Listings | UL, CSA |
Finish Type | Polyester Powder |
Certified Listed | cULus |
Standard | cULus |
Fitting Type | Telescope |
UL Listed | Yes |
Nema Rating | 1 |
Knockouts | No |
Description
Tee fitting (outside) for the LJW lay-in wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block Cover, T UL Class, 100A Amp Range, 300V AC/DC Volt Rating (LFT30100FBC)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 18/3 (1FD82)
- DISCO Micro Blade Fuses 7.5 Amp Brwn 2 Blade Type PK5 (14278PK)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D013)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- WIEGMANN Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel (X0404)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- HUBBELL WIRING DEVICE-KELLEMS Blank End, Gray, Steel, Ends (HBL4710BGY)
- Wiegmann Raceway Fittings