Shop All Raceway Fittings
Wiegmann
N1 LAY-IN REDUCER 8X6 CRBN STL, GRY
Mfr # LJWRB86
Zoro # G7335276
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Accessory
- Application For use with LJW Series lay-in wireway.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWRB86
- Zoro # G7335276
- UPC # 786725329458
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 4 in |
Width | 12.600 in |
Depth | 13 in |
Actual Depth | 12.6 in |
Actual Height | 4.250 in |
Each - Width | 12.600 in |
Actual Width | 12.600 in |
Actual Length | 12.600 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Accessory |
Application | For use with LJW Series lay-in wireway. |
Features | Carbon steel reducer fitting. |
Standard | cULus |
Nema Rating | 1 |
Certified Listed | cULus |
Finish Type | Polyester Powder |
UL Listed | Yes |
Listings | UL, CSA |
Accessory Type | Reducer Bushing |
Knockouts | No |
Description
Reducer fitting for the LJW lay-in wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Female Adapter, 4 In Conduit, PVC (5140052)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- DISCO Red Nyln Crimp Wire Terminal #10 Stud/RingType 22-18 G Wire PK10 (12155PK)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- WIEGMANN Wireway, Cross, 6x6 Sq In, 16 Gauge, Steel (X0606)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- WIEGMANN Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel (X0404)
- GAMPAK ELBOW SERV ENT SLB 2"" (02-51030)
- Wiegmann Raceway Fittings