Shop All Raceway Fittings
Wiegmann
N1 LAY-IN REDUCER 6X4 CRBN STL, GRY
Mfr # LJWRB64
Zoro # G7333727
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Accessory
- Depth 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWRB64
- Zoro # G7333727
- UPC # 786725328789
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Depth | 9 in |
Width | 4.450 in |
Height | 9 in |
Actual Height | 9.440 in |
Actual Length | 9.000 in |
Actual Width | 4.450 in |
Each - Width | 4.450 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Accessory |
Features | Carbon steel reducer fitting. |
Application | For use with LJW Series lay-in wireway. |
Certified Listed | cULus |
UL Listed | Yes |
Finish Type | Polyester Powder |
Standard | cULus |
Nema Rating | 1 |
Listings | UL, CSA |
Accessory Type | Reducer Bushing |
Knockouts | No |
Description
Reducer fitting for the LJW lay-in wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN7)
- KABLE KONTROL Kable Kontrol® Plastic Coated Stainless Steel Cable Ties - 11" Inch Long - 200 Lbs Tensile Strength - 100 Pcs Pack - Black (SSCT-11-BLACK)
- GE GE 8 Ft Extension Cord, 3 Grounded Outlets, Gray, 43027 (43027)
- SIEMENS Box Lug Terminal (3RT19554G)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- WIEGMANN Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray (L040445)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- WIREMOLD Raceway, Series ALA3800, 40 ft. (ALA3800B-10)
- Wiegmann Raceways