Shop All Raceway Fittings
Wiegmann
N1 LAY-IN REDUCER 4X2.5 CRBN STL, GRY
Mfr # LJWRB42
Zoro # G7337087
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Accessory
- Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWRB42
- Zoro # G7337087
- UPC # 786725328147
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Depth | 7 in |
Width | 4.250 in |
Height | 8 in |
Actual Width | 4.250 in |
Actual Height | 7.500 in |
Actual Length | 7.120 in |
Each - Width | 4.250 in |
Actual Depth | 7.120 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Accessory |
Features | Carbon steel reducer fitting. |
Application | For use with LJW Series lay-in wireway. |
Listings | UL, CSA |
Nema Rating | 1 |
UL Listed | Yes |
Finish Type | Polyester Powder |
Standard | cULus |
Certified Listed | cULus |
Accessory Type | Reducer Bushing |
Knockouts | No |
Description
Reducer fitting for the LJW lay-in wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- BURNDY Pipe Ground Clamp, 10AWG, 3.63In (C22)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- LEVITON Hinged Plug 15A-Gray (3W101-0GY)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- WIEGMANN Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray (L040445)
- WIEGMANN Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel (X0404)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- PANDUIT Ld3 Low Voltage Outside Corner Fitting (20 Pack), 20PK (OCF3WH-E)
- Wiegmann Raceways