Shop All Raceway Fittings
Wiegmann
N1 LAY-IN REDUCER 12X6 TO 6X6 CS, GRY
Mfr # LJWRB1266
Zoro # G7335118
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Accessory
- Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWRB1266
- Zoro # G7335118
- UPC # 786725329823
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Depth | 14 in |
Width | 10.700 in |
Height | 5 in |
Each - Width | 10.700 in |
Actual Depth | 13.7 in |
Actual Width | 10.700 in |
Actual Height | 5.350 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Accessory |
Features | Carbon steel reducer fitting. |
Application | For use with LJW Series lay-in wireway. |
Certified Listed | cULus |
Listings | UL, CSA |
Standard | cULus |
UL Listed | Yes |
Nema Rating | 1 |
Finish Type | Polyester Powder |
Accessory Type | Reducer Bushing |
Knockouts | No |
Description
Reducer fitting for the LJW lay-in wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han 6 Mod F-C, Protective, PK 2 (09140063141)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.20A, 250V AC, Non-Indicating (FRN-R-2/10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Red (HS363-S100-Red)
- LENNOX Transformer, 460V - 24V 70Va, Le42W94 (42W94)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- WIEGMANN Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel (X0404)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- LEGRAND Flat Elbow, Black, Steel, Elbows (OFR11)
- Wiegmann Raceway Fittings