Shop All Cable Trays
Wiegmann
N1 LAY-IN NIPPLE 6 IN. 8X8 CRBN STL, GRY
Mfr # LJWN886
Zoro # G8848111
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 9 in
- Width 12.000 in
- NEMA Rating 1
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWN886
- Zoro # G8848111
- UPC # 786725329465
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 9 in |
Width | 12.000 in |
Depth | 12 in |
Actual Length | 12.000 in |
Each - Width | 12.000 in |
Details
Item | N1 LAY-IN NIPPLE 6 IN. 8X8 CRBN STL,GRY |
Finish | Polyester Powder |
NEMA Rating | 1 |
Material | Carbon Steel |
Application | For use with LJW Series lay-in wireway. |
Color | Ansi-61 Gray Smooth |
Features | Carbon steel 6" nipple fitting. |
Knockouts | No |
Certified Listed | cULus |
Fitting Type | Nipple |
Standard | cULus |
Type | Fitting |
Accessory Type | Nipple |
Finish Type | Polyester Powder |
Listings | UL, CSA |
UL Listed | Yes |
Description
N1 LAY-IN NIPPLE 6 IN. 8X8 CRBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A20H20BLP)
- L.H. DOTTIE L.H. Dottie 1'' Nylon Strain Relief Connector, 10PK (NSR100L)
- MILWAUKEE TOOL 25' 3-Wire QUIK-LOK Cord (48-76-4025)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS1426)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672GNK)
- WIEGMANN Wireway, Elbow, 90 Degree, 4x4 Sq In, Gray (L040490)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624GNK)
- WIEGMANN N1 CONNECTOR (HS/S WW) 6X6 CRBN STL-GALV (C0606G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- Wiegmann Cable Trays