Shop All Cable Trays
Wiegmann
N1 LAY-IN NIPPLE 6 IN. 6X12 CBN STL, GRY
Mfr # LJWN1266
Zoro # G8847025
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 5 in
- Width 10.850 in
- NEMA Rating 1
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWN1266
- Zoro # G8847025
- UPC # 786725329854
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 5 in |
Width | 10.850 in |
Depth | 14 in |
Each - Width | 10.850 in |
Actual Width | 10.850 in |
Actual Depth | 13.65 in |
Actual Height | 5.450 in |
Details
Item | N1 LAY-IN NIPPLE 6 IN. 6X12 CBN STL,GRY |
Finish | Polyester Powder |
NEMA Rating | 1 |
Material | Carbon Steel |
Knockouts | No |
Color | Ansi-61 Gray Smooth |
Application | For use with LJW Series lay-in wireway. |
Features | Carbon steel 6" nipple fitting. |
Accessory Type | Nipple |
Listings | UL, CSA |
Certified Listed | cULus |
UL Listed | Yes |
Type | Fitting |
Fitting Type | Nipple |
Finish Type | Polyester Powder |
Standard | cULus |
Description
N1 LAY-IN NIPPLE 6 IN. 6X12 CBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (2433)
- TECHFLEX Sleeving, 2 In Wrap Aluminized, 4 Ft (T6F2.00SV)
- GROTE Switch, Sealed, On/Off, 2 Screw, 20A (82-2111)
- EATON Circuit Breaker, FAZ Series 40A, 3 Pole, 277/480V AC, C Curve (FAZ-C40/3)
- WIEGMANN Wireway, Tee, 6x6 Sq In, 16 Gauge, Steel (T0606)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GALV (E0606GNK)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X48 CS, GRY (T6648CH)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448GNK)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X18 CS-GRY (S6618NK)
- Wiegmann Cable Trays