Shop All Cable Trays
Wiegmann
N1 LAY-IN NIPPLE 6 IN. 4X4 CRBN STL, GRY
Mfr # LJWN446
Zoro # G8847752
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 6 in
- Width 7.040 in
- NEMA Rating 1
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWN446
- Zoro # G8847752
- UPC # 786725328222
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 6 in |
Width | 7.040 in |
Depth | 9 in |
Actual Depth | 9.08 in |
Each - Width | 7.040 in |
Actual Width | 7.040 in |
Actual Height | 6.040 in |
Details
Item | N1 LAY-IN NIPPLE 6 IN. 4X4 CRBN STL,GRY |
Finish | Polyester Powder |
NEMA Rating | 1 |
Material | Carbon Steel |
Features | Carbon steel 6" nipple fitting. |
Knockouts | No |
Color | Ansi-61 Gray Smooth |
Application | For use with LJW Series lay-in wireway. |
UL Listed | Yes |
Fitting Type | Nipple |
Listings | UL, CSA |
Standard | cULus |
Accessory Type | Nipple |
Finish Type | Polyester Powder |
Certified Listed | cULus |
Type | Fitting |
Description
N1 LAY-IN NIPPLE 6 IN. 4X4 CRBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68583401)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 30A, 570V AC, Non-Indicating (DCT30-2)
- GE Miniature Circuit Breaker, THQP Series 15A, 1 Pole, 120/240V AC (THQP115)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19BN0C5E020)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GALV (E0606GNK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 60In.D (RSCG060660GNK)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- WIEGMANN Wireway, Elbow, 90 Degree, 4x4 Sq In, Gray (L040490)
- WIEGMANN N1 CONNECTOR (HS/S WW) 6X6 CRBN STL-GALV (C0606G)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 10 White Raceway, Cord Cover Management Kit for Desks, Offices (201518VYW)
- Wiegmann Cable Trays