Shop All Cable Trays
Wiegmann
N1 LAY-IN NIPPLE 6 IN. 2.5X2.5 CS, GRY
Mfr # LJWN226
Zoro # G8843981
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 4 in
- Width 4.440 in
- NEMA Rating 1
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWN226
- Zoro # G8843981
- UPC # 786725327287
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 4 in |
Width | 4.440 in |
Depth | 6 in |
Each - Width | 4.440 in |
Actual Height | 4.440 in |
Actual Width | 4.440 in |
Actual Depth | 6.25 in |
Details
Item | N1 LAY-IN NIPPLE 6 IN. 2.5X2.5 CS,GRY |
Finish | Polyester Powder |
NEMA Rating | 1 |
Material | Carbon Steel |
Knockouts | No |
Features | Carbon steel 6" nipple fitting. |
Application | For use with LJW Series lay-in wireway. |
Color | Ansi-61 Gray Smooth |
Finish Type | Polyester Powder |
Type | Fitting |
Accessory Type | Nipple |
UL Listed | Yes |
Listings | UL, CSA |
Certified Listed | cULus |
Fitting Type | Nipple |
Standard | cULus |
Description
N1 LAY-IN NIPPLE 6 IN. 2.5X2.5 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, FRN Series, Time-Delay, 25A, 250V AC, 20kA at 125V DC (FRN-R-25)
- SOUTHWIRE Phone Outlet Tester, RJ11 Connector Type (58745340)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97853)
- NVENT HOFFMAN Qline E, Type 4x, 125x75x74mm, Polycarbo (Q1388PCE)
- WIEGMANN Wireway, Tee, 6x6 Sq In, 16 Gauge, Steel (T0606)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624GNK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- White- 20 Pack (SR-CASE-3200-5-WT)
- Wiegmann Cable Trays