Shop All Cable Trays
Wiegmann
N1 LAY-IN CUT-OFF 2.5X2.5 CRBN STL, GRY
Mfr # LJWF2
Zoro # G8832230
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.5 in
- Width 7.625 in
- Material Carbon Steel
- Color Gray
- Depth 7.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWF2
- Zoro # G8832230
- UPC # 786725326983
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 16.5 in |
Width | 7.625 in |
Depth | 7.625 in |
Details
Item | N1 LAY-IN CUT-OFF 2.5X2.5 CRBN STL,GRY |
Material | Carbon Steel |
Color | Gray |
Type | Fitting |
Description
N1 LAY-IN CUT-OFF 2.5X2.5 CRBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 1000 (BT1.5M-M)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Red, Glass (9001R6)
- GLOBAL EQUIPMENT 11" Cable Zip Ties, Natural w/UV, 75 lb, 100 pack (4.8*280N-UV)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGS205)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X24 304SS (T8824CHSS)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X36, Steel/Gray (CGT3644)
- Wiegmann Cable Trays