Shop All Raceway Fittings
Wiegmann
N1 LAY-IN CROSS 8X8 CRBN STL, GRY
Mfr # LJWX8
Zoro # G7336265
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Fitting
- Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # LJWX8
- Zoro # G7336265
- UPC # 786725329441
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Depth | 15 in |
Width | 15.000 in |
Height | 9 in |
Each - Width | 15.000 in |
Actual Length | 15.000 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Fitting |
Features | Carbon steel cross fitting. |
Application | For use with LJW Series lay-in wireway. |
UL Listed | Yes |
Finish Type | Polyester Powder |
Standard | cULus |
Listings | UL, CSA |
Certified Listed | cULus |
Nema Rating | 1 |
Knockouts | No |
Description
Cross fitting for the LJW lay-in wireway
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE Busbar, 500A, 50V DC (777-BB4S-500)
- EATON Circuit Breaker, PDG Series 250A, 3 Pole, 600V AC, A Curve (PDG33G0250TFAJ)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (KA25U)
- VETUS Fuse Trip C20 - 250A (ZE250)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- WIEGMANN Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray (L040445)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- NVENT HOFFMAN Nipple, Ind, Steel, 6in. H x 6in. L (F66LN3)
- Wiegmann Raceway Fittings