Shop All Raceway Fittings
Wiegmann
N1 LAY-IN CROSS 6X6 CRBN STL, GRY
Mfr # LJWX6
Zoro # G7335434
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Type Fitting
- Width 13.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWX6
- Zoro # G7335434
- UPC # 786725328765
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 13.000 in |
Height | 7 in |
Depth | 13 in |
Each - Width | 13.000 in |
Actual Length | 13.000 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Fitting |
Features | Carbon steel cross fitting. |
Application | For use with LJW Series lay-in wireway. |
Finish Type | Polyester Powder |
Listings | UL, CSA |
Certified Listed | cULus |
Nema Rating | 1 |
Standard | cULus |
UL Listed | Yes |
Knockouts | No |
Description
Cross fitting for the LJW lay-in wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 (LD2)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 115v 50/60Hz (TFP101SS)
- GARDNER BENDER Small Alum Cable Clips for Exterior, PK15 (PAW-1525L1)
- OMRON Emergency Stop Push Button, 16 mm, 1NC, Red (A165E-S-01)
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- WIREMOLD Adapter Fitting, Gray, Aluminum (1126A-1)
- Wiegmann Raceways