Shop All Cable Trays
Wiegmann
N1 LAY-IN COUNTR CLK TRANSP 8X8 CS, GRY
Mfr # LJW81CCW
Zoro # G8832002
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 9 in
- Width 15.000 in
- NEMA Rating 1
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJW81CCW
- Zoro # G8832002
- UPC # 786725329502
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 9 in |
Width | 15.000 in |
Depth | 15 in |
Each - Width | 15.000 in |
Actual Length | 15.000 in |
Details
Item | N1 LAY-IN COUNTR CLK TRANSP 8X8 CS,GRY |
Finish | Polyester Powder |
NEMA Rating | 1 |
Material | Carbon Steel |
Application | For use with LJW Series lay-in wireway. |
Color | Ansi-61 Gray Smooth |
Knockouts | No |
Features | Carbon steel 12" length counter-clockwise transposition straight section fitting. |
Standard | cULus |
Finish Type | Polyester Powder |
Listings | UL, CSA |
Certified Listed | cULus |
Type | Fitting |
UL Listed | Yes |
Description
N1 LAY-IN COUNTR CLK TRANSP 8X8 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX SleevIng, 1.000 In., 50 ft. L, Silver (TTN1.00SV50)
- ELECTRIDUCT Acrylic Coated Fiberglass Sleeve- 7mm (0.27") x 100ft- Clear (BS-JFBG-7MM-100-CL)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (LPJ-3-1/2SP)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 25 ft (I-PIST-12B-25)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X48 CS, GRY (T6648CH)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448GNK)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X60 304SS (T8860CHSS)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X24, Steel/Gray (CGT2444)
- Wiegmann Cable Trays