Shop All Cable Trays
Wiegmann
N1 LAY-IN COUNTR CLK TRANSP 6X6 CS, GRY
Mfr # LJW61CCW
Zoro # G8846809
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 8 in
- Width 7.625 in
- NEMA Rating 1
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJW61CCW
- Zoro # G8846809
- UPC # 786725328949
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 8 in |
Width | 7.625 in |
Depth | 17 in |
Actual Height | 7.625 in |
Actual Depth | 16.5 in |
Each - Width | 7.625 in |
Actual Width | 7.625 in |
Details
Item | N1 LAY-IN COUNTR CLK TRANSP 6X6 CS,GRY |
Finish | Polyester Powder |
NEMA Rating | 1 |
Material | Carbon Steel |
Color | Ansi-61 Gray Smooth |
Features | Carbon steel 12" length counter-clockwise transposition straight section fitting. |
Application | For use with LJW Series lay-in wireway. |
Knockouts | No |
Finish Type | Polyester Powder |
Standard | cULus |
UL Listed | Yes |
Listings | UL, CSA |
Certified Listed | cULus |
Type | Fitting |
Description
N1 LAY-IN COUNTR CLK TRANSP 6X6 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Plastic Bushing, 25PK (PB200)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- GARDNER BENDER Cable Holder, 34 in Max Bundle Dia, NylonPlastic, White (GKK-1575)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-8502)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X18 CS-GRY (S6618NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- WIEGMANN N1 CONNECTOR (HS/S WW) 2X2 CRBN STL-GRAY (C0202)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black (SR-WG-200-5-1-BK)
- Wiegmann Cable Trays