Shop All Electrical Raceways
Wiegmann
N1 LAY-IN COUNTR CLK TRANSP 4X4 CS, GRY
Mfr # LJW41CCW
Zoro # G7334935
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Color Ansi-61 Gray Smooth
- Material Carbon Steel
- Width 5.500 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # LJW41CCW
- Zoro # G7334935
- UPC # 786725328307
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 5.500 in |
Height | 6 in |
Depth | 15 in |
Each - Width | 5.500 in |
Actual Height | 5.500 in |
Actual Depth | 15.25 in |
Actual Width | 5.500 in |
Details
Finish | Polyester Powder |
Color | Ansi-61 Gray Smooth |
Material | Carbon Steel |
Type | Fitting |
Application | For use with LJW Series lay-in wireway. |
Features | Carbon steel 12" length counter-clockwise transposition straight section fitting. |
Finish Type | Polyester Powder |
UL Listed | Yes |
Certified Listed | cULus |
Standard | cULus |
Listings | UL, CSA |
Nema Rating | 1 |
Knockouts | No |
Description
Counter clockwise transposition for the LJW lay-in wireway
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug, Interlock, 600vac (APJ6485)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSES BE550G UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BACK-UPSES BE550G)
- UNISTRUT STRUT HEX BOLT BG10 3/8"" (RHHCS037100EG)
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-15A-WH-03)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443)
- WIEGMANN N1 Scr Cvr Wireway, 2.5x2.5x60, Cs, Galv (S2260G)
- LEGRAND Blank End, Ivory, Steel, Ends (V6010B)
- Wiegmann Raceways